Overview
Mfr description
SSHB2043PK 49.31 182TC KLS B3 REDUCER
- 93% to 95% efficient - Power ratings to 20HP
- Machine Polished 316 stainless steel housing
- HACCP compatible & BISSC certified
- Factory lubricated with Food Grade synthetic lubricant - USDA H14
Specifications
- Bevel Gear TypeHelical
- Manufacturer Reducer SizeSSHB2043
- Ratio49.31:1
- Input TypeC-Face Coupled
- Input Size1.1250 in
- Output TypeHubLoc®
- NEMA / IEC Frame Size182TC
- StylePK
- Service Factor1.0
- Max Input Horsepower2.1 hp @ 1750 rpm
- Maximum Output RPM35 rpm @ 1750 rpm
- Maximum Output Torque3540 in-lbs @ 35 rpm
- Housing MaterialStainless Steel
- Manufacturer Catalog Number0250-59175
- Manufacturer Catalog
- Manufacturer Upc Number662961009449
- Shipping Dimensions Height12 in
- Shipping Dimensions Length18-1/2 in
- Shipping Dimensions Width18 in
- Weight74 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data