Motion
0250-59791

HUB CITY INC
0250-59791

SSHB2063PK 44.81 182TC KLS Stainless Steel Right Angle Bevel Gear Drive - Helical Gear Type, SSHB2063 Reducer Size, 44.81:1 Ratio, 1.1250 in, C-Face Coupled Input, HubLoc® Output, 182TC Frame
MI ITEM #07049056
MFR #0250-59791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-59791

SSHB2063PK 44.81 182TC KLS Stainless Steel Right Angle Bevel Gear Drive - Helical Gear Type, SSHB2063 Reducer Size, 44.81:1 Ratio, 1.1250 in, C-Face Coupled Input, HubLoc® Output, 182TC Frame
MI ITEM #07049056
MFR #0250-59791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    SSHB2063
  • Maximum Output RPM
    39 rpm @ 1750 rpm
  • Maximum Output Torque
    7250 in-lbs @ 39 rpm
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    44.81:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    18-1/2 in
  • Shipping Dimensions Width
    18 in
  • Weight
    116 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Coupled
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0250-59791
  • Manufacturer Upc Number
    662961015457
  • Max Input Horsepower
    4.8 hp @ 1750 rpm
  • Output Type
    HubLoc®
  • Style
    PK

Overview

Mfr description
SSHB2063PK 44.81 182TC KLS B3 REDUCER
  • 93% to 95% efficient - Power ratings to 20HP
  • Machine Polished 316 stainless steel housing
  • HACCP compatible & BISSC certified
  • Factory lubricated with Food Grade synthetic lubricant - USDA H33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought