Motion
SSHERA35EK 19.93 56C KLS

HUB CITY INC
SSHERA35EK 19.93 56C KLS

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 19.93:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
Mi Item #07049058
MFR #SSHERA35EK 19.93 56C KLS
Price$5,469.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35EK 19.93 56C KLS

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 19.93:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
Mi Item #07049058
MFR #SSHERA35EK 19.93 56C KLS

Mfr description
SSHERA35EK 19.93 56C KLS REDUCER
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,469.72/each

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L)7.2 x (H)5.93 x (W)6
  • Housing Height
    5.9300 in
  • Housing Length
    7.2000 in
  • Housing Width
    6.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SSHERA35
  • Maximum Output RPM
    88 rpm @1750 input rpm
  • Maximum Output Torque
    1100 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    Keyless Locking System
  • Ratio
    19.93:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    33.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.7000 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA35EK 19.93 56C KLS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961038418
  • Max Input Horsepower
    1.7000 hp
  • Mounting Type
    EK
  • Output RPM
    87.8 rpm
  • Output Torque
    1100 in
  • Output Type
    HubLoc®
  • Reduction
    Double
  • Series
    HERA35
  • Standards Met
    USDA ACCEPTED
  • Style
    EK
  • UPC_NO
    662961038418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)