Motion
SSHERA35EK 29.10 56C KLS

HUB CITY INC
SSHERA35EK 29.10 56C KLS

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 29.10:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #07049059
MFR #SSHERA35EK 29.10 56C KLS
Your Price$4,928.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35EK 29.10 56C KLS

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 29.10:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #07049059
MFR #SSHERA35EK 29.10 56C KLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,928.13/each(List $5,913.75)

Overview

Mfr description
SSHERA35EK 29.10 56C KLS REDUCER
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    1.1700 hp
  • Ratio
    29.10:1
  • Manufacturer Reducer Size
    SSHERA35
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    HubLoc®
  • Output Size
    Keyless Locking System
  • Style
    EK
  • Housing Height
    5.9300 in
  • NEMA / IEC Frame Size
    56C
  • Output RPM
    60.1 rpm
  • Housing Length
    7.2000 in
  • Output Torque
    1100 in
  • Housing Material
    Stainless Steel
  • Service Factor
    1
  • Housing Width
    6.0000 in
  • Housing Dimensions
    (L)7.2 x (H)5.93 x (W)6
  • Standards Met
    USDA ACCEPTED
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    HERA35
  • Manufacturer Catalog Number
    SSHERA35EK 29.10 56C KLS
  • Manufacturer Upc Number
    662961038425
  • UPC_NO
    662961038425
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    47.00 lbs
  • Max Input Horsepower
    1.1700 hp
  • Maximum Output RPM
    58 rpm @ 1750 rpm
  • Maximum Output Torque
    1100 in-lbs
  • Mounting Type
    EK
  • Nominal Ratio
    30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text