Specifications
Dimensions
- Glove SizeMedium
Details
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Puncture Resistance Level3
- Manufacturer Product Page
- UPC_NO063344362135
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)