Motion
9178NFXS

MCR SAFETY
9178NFXS

Cut Pro® Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, Kevlar Liner
Mi Item #07049117
MFR #9178NFXS
Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178NFXS

Cut Pro® Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, Kevlar Liner
Mi Item #07049117
MFR #9178NFXS

Mfr description
9178NFXS BLK KEVLAR/BLK NIT.FOAM
  • Kevlar® will not melt, ignite or conduct electricity
  • High comfort level, Allows manual dexterity
  • Certified by DuPont™ as a licensed glove manufacturer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.12/each

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Foam Outer Shell Material
  • En 388 Abrasion Resistance Level
    4
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Upc Number
    045143572677
  • UPC_NO
    45143572670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)