Motion
595529
Latch Kit - 5/8 in, Eye Sling Hook
Mi Item #07049365
MFR #595529
Price$30.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latch Kit - 5/8 in, Eye Sling Hook
Mi Item #07049365
MFR #595529

Mfr description
595529 5/8 INCH HOOK LATCH KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.69/each

Specifications

Dimensions

  • Compatible Hook Size
    5/8 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    5 per pack
  • Compatible Hook Type
    Eye Sling Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)