Motion
GK0011BL/10H

SALISBURY
GK0011BL/10H

Electrical/Lineman Insulating Gloves - Size 10-1/2, Type II SALCOR®, Straight Cuff, 11 in Long, Class Number: 00
MI ITEM #07049489
MFR #GK0011BL/10H
List Price$311.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK0011BL/10H

Electrical/Lineman Insulating Gloves - Size 10-1/2, Type II SALCOR®, Straight Cuff, 11 in Long, Class Number: 00
MI ITEM #07049489
MFR #GK0011BL/10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.97/each for your price

Overview

Mfr description
GK0011BL10H

Specifications

  • Glove Size
    10-1/2
  • Class Number
    00
  • Length
  • Color
    Blue
  • Material
    Type II SALCOR®
  • Cuff Type
    Straight
  • Standards Met
    ASTM D120, IEC EN60903
  • AC Maximum Use Voltage
    500 V
  • AC Test Voltage
    2500 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text