Motion
CU25-60D
Compact Cylinder, Bore Size 25 mm
Mi Item #07049526
MFR #CU25-60D
Price$67.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 25 mm
Mi Item #07049526
MFR #CU25-60D

Mfr description
CU25-60D CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 100mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Port Size
    M5x0.8
  • Stroke
    60 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    No
  • Body Option
    Free Mount
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    D
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options Included
    Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)