Overview
Mfr description
MKB63TN-50RNZ-X2094 CYLINDER, ROTARY
Specifications
- Bore Diameter63 mm
- Country of OriginJP
- Port Thread StandardNPT
- Mounting TypeBasic
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data