Motion
J138WP-M

PROTO TOOLS
J138WP-M

Air Impact Wrench - 3/8 in Drive Size, 0.3750 in Inlet, 445 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #07049587
MFR #J138WP-M
Price$323.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J138WP-M

Air Impact Wrench - 3/8 in Drive Size, 0.3750 in Inlet, 445 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #07049587
MFR #J138WP-M

Mfr description
J138WP-M 3/8" PROTO MINI IMPACT WRENCH
  • Rubber bumpers for durability
  • Variable speed trigger for optimal speed regulation
  • Easy-to-use one-hand forward/reverse switch with integrated three position regulator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    0.3750 in
  • Torque
    445 ft-lbs

Details

  • Impact Rate
    1350 bpm
  • Maximum Speed
    6000 rpm
  • Product Types
    Air Impact Wrench
  • UPC_NO
    662679144364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)