1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J150WP-M
Air Impact Wrench - 1/2 in Drive Size, 0.5000 in Inlet, 635 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #
07049591
MFR #
J150WP-M
Price
$367.92
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
PROTO TOOLS J150WP-M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J150WP-M
Air Impact Wrench - 1/2 in Drive Size, 0.5000 in Inlet, 635 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #
07049591
MFR #
J150WP-M
Mfr description
J150WP-M 1/2" PROTO MINI IMPACT WRENCH
Rubber bumpers for durability
Variable speed trigger for optimal speed regulation
Easy-to-use one-hand forward/reverse switch with integrated three position regulator
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$367
.92
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Inlet Size
0.5000 in
Torque
635 ft-lbs
Details
Impact Rate
1500 bpm
Maximum Speed
10000 rpm
Product Types
Air Impact Wrench
UPC_NO
662679144357
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items