Motion
RG-105H49-840M-W3000S

SYSTEM PLAST
RG-105H49-840M-W3000S

Modular Rail Guide Assembly - Beaded Flexible Module Assembly-Single Strand, Beaded Rolling Surface, 1.3000 in Overall height, 1.9300 in Overall Width, 1.2600 in Length, 10.00 ft Chennel Width
Mi Item #07049642
MFR #RG-105H49-840M-W3000S
Price$843.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RG-105H49-840M-W3000S

Modular Rail Guide Assembly - Beaded Flexible Module Assembly-Single Strand, Beaded Rolling Surface, 1.3000 in Overall height, 1.9300 in Overall Width, 1.2600 in Length, 10.00 ft Chennel Width
Mi Item #07049642
MFR #RG-105H49-840M-W3000S

Mfr description
16655K 3 METER LENGTH
  • Assembled roller guides with stainless steel profile. Designed for rugged boxes and containers. Reinforced polyamide straps and spacers. Acetal rollers and pins. Stainless steel screws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.57/each

Specifications

Dimensions

  • Height
    1.93 in / 49 mm
  • Length
    13.72 in
  • Minimum Bend Radius
    9.84
  • Overall Height
    1.9300 in
  • Overall Width
    1.2600 in
  • Rolling Surface Height
    1.3000 in
  • Sheath/Channel Width
    1.1800 in

Details

  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Color
    White
  • FDA Accepted
    Yes
  • Group & Class
    Bead and Roller Guides
  • Guide Material
    Acetal
  • Guide Rolling Surface
    Beaded
  • Hardware Kit
    5/16" Hex Head Cap Screw (Not Included)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RG-105H49-840M-W3000S
  • Manufacturer Upc Number
    726166502904
  • Material
    Stainless Steel
  • Maximum Temperature
    180 °F
  • Model Type
    Flexible Roller Module/Rail
  • Pin Material
    Acetal
  • Product Line
    Guide Products
  • Product Types
    Steel Channel Bead Wall
  • Rail Type
    Beaded Flexible Module Assembly-Single Strand
  • Sheath Channel Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)