Motion
611AK00200A
611AK00200A Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07049877
MFR #611AK00200A
List Price$41,406.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
611AK00200A Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07049877
MFR #611AK00200A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,406.34/each for your price

Overview

Mfr description
PVH098R01AJ30A250000001003AB010A PUMP
  • Versatile design
  • Quiet
  • Compact and lightweight design

Specifications

  • Series
    PVH
  • Displacement
    98.3 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.25 in Dia Straight Key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    3568 to 3684 psi
  • Maximum Operating Pressure
    3625 psi
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Bottom (Top Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text