Motion
KQB2F11-N02
Push-to-Connect Tube Fitting - 0.3750 in Compatible Tube Outer Diameter
MI ITEM #07049966
MFR #KQB2F11-N02
Your Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 0.3750 in Compatible Tube Outer Diameter
MI ITEM #07049966
MFR #KQB2F11-N02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.02/each(List $8.05)

Overview

Mfr description
KQB2F11-N02 FITTING, NICKEL PLATED BRASS
  • Threads: UNF, NPT
  • Compact & light weight
  • Grease-free
  • Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • Electroless nickel plated (brass parts)
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    0.3750 in
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    JP
  • Series
    KQB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text