Motion
ASN22-770-394

ROLLON CORP
ASN22-770-394

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 394 mm, 770 mm Long
MI ITEM #07050038
MFR #ASN22-770-394
List Price$699.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN22-770-394

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 394 mm, 770 mm Long
MI ITEM #07050038
MFR #ASN22-770-394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$699.88/each for your price

Overview

Mfr description
ASN22-770-394, SIZE 22 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    22 mm
  • Stroke
    394 mm
  • Length
    770 mm
  • Moment Capacity
    41.5 N-m, 539 N-m, 769 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    2077 N
  • Radial Static Load Capacity
    2967 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    2.23608 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text