Motion
ASN28-1010-517

ROLLON CORP
ASN28-1010-517

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 517 mm, 1010 mm Long
MI ITEM #07050039
MFR #ASN28-1010-517
Price$633.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN28-1010-517

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 517 mm, 1010 mm Long
MI ITEM #07050039
MFR #ASN28-1010-517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$633.19/each

Specifications

Dimensions

  • Length
    1010 mm
  • Rail Size
    28 mm
  • Stroke
    517 mm
  • Weight
    4.48844 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    4793 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    139.5 N-m, 1631 N-m, 2330 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    6848 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
ASN28-1010-517, SIZE 28 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought