Motion
ASN28-1170-601

ROLLON CORP
ASN28-1170-601

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 601 mm, 1170 mm Long
MI ITEM #07050040
MFR #ASN28-1170-601
Your Price$621.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN28-1170-601

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 601 mm, 1170 mm Long
MI ITEM #07050040
MFR #ASN28-1170-601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$621.75/each(List $746.10)

Overview

Mfr description
ASN28-1170-601, SIZE 28 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    601 mm
  • Length
    1170 mm
  • Moment Capacity
    161.1 N-m, 2175 N-m, 3108 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    5507 N
  • Radial Static Load Capacity
    7868 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    5.19948 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text