Motion
ASN28-690-358

ROLLON CORP
ASN28-690-358

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 358 mm, 690 mm Long
MI ITEM #07050046
MFR #ASN28-690-358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN28-690-358

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 358 mm, 690 mm Long
MI ITEM #07050046
MFR #ASN28-690-358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ASN28-690-358, SIZE 28 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    358 mm
  • Length
    690 mm
  • Moment Capacity
    1050 N-m, 735 N-m, 93.6 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    3141 N
  • Radial Static Load Capacity
    4487 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    3.06636 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text