Motion
ASN28-930-475

ROLLON CORP
ASN28-930-475

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 475 mm, 930 mm Long
MI ITEM #07050049
MFR #ASN28-930-475
Price$583.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN28-930-475

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 475 mm, 930 mm Long
MI ITEM #07050049
MFR #ASN28-930-475

Mfr description
ASN28-930-475, SIZE 28 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.55/each

Specifications

Dimensions

  • Length
    930 mm
  • Rail Size
    28 mm
  • Stroke
    475 mm
  • Weight
    4.13292 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    4436 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    128.7 N-m, 1389 N-m, 1984 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    6338 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)