Motion
ASN35-1170-607

ROLLON CORP
ASN35-1170-607

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 607 mm, 1170 mm Long
MI ITEM #07050051
MFR #ASN35-1170-607
List Price$919.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-1170-607

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 607 mm, 1170 mm Long
MI ITEM #07050051
MFR #ASN35-1170-607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$919.52/each for your price

Overview

Mfr description
ASN35-1170-607, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    35 mm
  • Stroke
    607 mm
  • Length
    1170 mm
  • Moment Capacity
    203.8 N-m, 2754 N-m, 3934 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    6937 N
  • Radial Static Load Capacity
    9909 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    7.8507 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought