Motion
ASN35-1330-683

ROLLON CORP
ASN35-1330-683

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 683 mm, 1330 mm Long
MI ITEM #07050052
MFR #ASN35-1330-683
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-1330-683

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 683 mm, 1330 mm Long
MI ITEM #07050052
MFR #ASN35-1330-683

Mfr description
ASN35-1330-683, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1330 mm
  • Rail Size
    35 mm
  • Stroke
    683 mm
  • Weight
    8.9243 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    8107 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    234.3 N-m, 3640 N-m, 5200 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    11582 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)