Motion
ASN35-1490-759

ROLLON CORP
ASN35-1490-759

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 759 mm, 1490 mm Long
MI ITEM #07050053
MFR #ASN35-1490-759
List Price$1,177.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-1490-759

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 759 mm, 1490 mm Long
MI ITEM #07050053
MFR #ASN35-1490-759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,177.72/each for your price

Overview

Mfr description
ASN35-1490-759, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    35 mm
  • Stroke
    759 mm
  • Length
    1490 mm
  • Moment Capacity
    264.8 N-m, 4650 N-m, 6643 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    9282 N
  • Radial Static Load Capacity
    13260 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    9.9979 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text