Motion
ASN35-290-159

ROLLON CORP
ASN35-290-159

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 159 mm, 290 mm Long
MI ITEM #07050055
MFR #ASN35-290-159
List Price$340.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-290-159

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 159 mm, 290 mm Long
MI ITEM #07050055
MFR #ASN35-290-159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.41/each for your price

Overview

Mfr description
ASN35-290-159, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    35 mm
  • Stroke
    159 mm
  • Length
    290 mm
  • Moment Capacity
    146 N-m, 208 N-m, 46.9 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    1442 N
  • Radial Static Load Capacity
    2060 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    1.9459 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text