Motion
ASN35-370-203

ROLLON CORP
ASN35-370-203

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 203 mm, 370 mm Long
MI ITEM #07050056
MFR #ASN35-370-203
Price$403.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-370-203

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 203 mm, 370 mm Long
MI ITEM #07050056
MFR #ASN35-370-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.15/each

Specifications

Dimensions

  • Length
    370 mm
  • Rail Size
    35 mm
  • Stroke
    203 mm
  • Weight
    2.4827 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    1847 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    238 N-m, 340 N-m, 59.9 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    2638 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
ASN35-370-203, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought