Motion
ASN35-610-323

ROLLON CORP
ASN35-610-323

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 323 mm, 610 mm Long
Mi Item #07050057
MFR #ASN35-610-323
Price$532.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN35-610-323

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 323 mm, 610 mm Long
Mi Item #07050057
MFR #ASN35-610-323

Mfr description
ASN35-610-323, SIZE 35 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.21/each

Specifications

Dimensions

  • Length
    610 mm
  • Rail Size
    35 mm
  • Stroke
    323 mm
  • Weight
    4.0931 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    3401 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    1015 N-m, 103.5 N-m, 711 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    4858 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)