Motion
ASN43-1330-688

ROLLON CORP
ASN43-1330-688

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 688 mm, 1330 mm Long
MI ITEM #07050062
MFR #ASN43-1330-688
Your Price$1,027.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-1330-688

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 688 mm, 1330 mm Long
MI ITEM #07050062
MFR #ASN43-1330-688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,027.21/each(List $1,181.29)

Overview

Mfr description
ASN43-1330-688, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    688 mm
  • Length
    1330 mm
  • Moment Capacity
    470.4 N-m, 5065 N-m, 7236 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    11252 N
  • Radial Static Load Capacity
    16075 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    15.3615 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought