Motion
ASN43-1490-758

ROLLON CORP
ASN43-1490-758

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 758 mm, 1490 mm Long
MI ITEM #07050063
MFR #ASN43-1490-758
List Price$1,252.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-1490-758

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 758 mm, 1490 mm Long
MI ITEM #07050063
MFR #ASN43-1490-758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,252.16/each for your price

Overview

Mfr description
ASN43-1490-758, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    758 mm
  • Length
    1490 mm
  • Moment Capacity
    536.8 N-m, 6598 N-m, 9425 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    13191 N
  • Radial Static Load Capacity
    18845 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    17.2095 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text