Motion
ASN43-1650-843

ROLLON CORP
ASN43-1650-843

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 843 mm, 1650 mm Long
MI ITEM #07050064
MFR #ASN43-1650-843
List Price$1,323.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-1650-843

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 843 mm, 1650 mm Long
MI ITEM #07050064
MFR #ASN43-1650-843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,323.25/each for your price

Overview

Mfr description
ASN43-1650-843, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    843 mm
  • Length
    1650 mm
  • Moment Capacity
    11470 N-m, 592.2 N-m, 8029 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    14463 N
  • Radial Static Load Capacity
    20661 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    19.0575 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text