Motion
ASN43-1810-928

ROLLON CORP
ASN43-1810-928

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 928 mm, 1810 mm Long
Mi Item #07050065
MFR #ASN43-1810-928
Price$1,464.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-1810-928

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 928 mm, 1810 mm Long
Mi Item #07050065
MFR #ASN43-1810-928

Mfr description
ASN43-1810-928, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,464.87/each

Specifications

Dimensions

  • Length
    1810 mm
  • Rail Size
    43 mm
  • Stroke
    928 mm
  • Weight
    20.9055 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15736 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    13716 N-m, 647.6 N-m, 9601 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    22479 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)