Motion
ASN43-530-278

ROLLON CORP
ASN43-530-278

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 278 mm, 530 mm Long
MI ITEM #07050067
MFR #ASN43-530-278
List Price$545.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-530-278

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 278 mm, 530 mm Long
MI ITEM #07050067
MFR #ASN43-530-278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$545.35/each for your price

Overview

Mfr description
ASN43-530-278, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    278 mm
  • Length
    530 mm
  • Moment Capacity
    1088 N-m, 182.4 N-m, 762 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    4227 N
  • Radial Static Load Capacity
    6039 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    6.1215 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text