Motion
ASN43-850-433

ROLLON CORP
ASN43-850-433

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 433 mm, 850 mm Long
MI ITEM #07050070
MFR #ASN43-850-433
Price$791.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-850-433

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 433 mm, 850 mm Long
MI ITEM #07050070
MFR #ASN43-850-433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$791.54/each

Specifications

Dimensions

  • Length
    850 mm
  • Rail Size
    43 mm
  • Stroke
    433 mm
  • Weight
    9.8175 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    7431 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    2119 N-m, 3027 N-m, 304.2 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    10615 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
ASN43-850-433, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought