Motion
ASN63-1170-613

ROLLON CORP
ASN63-1170-613

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 613 mm, 1170 mm Long
MI ITEM #07050072
MFR #ASN63-1170-613
List Price$2,195.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN63-1170-613

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 613 mm, 1170 mm Long
MI ITEM #07050072
MFR #ASN63-1170-613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,195.67/each for your price

Overview

Mfr description
ASN63-1170-613, SIZE 63 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    63 mm
  • Stroke
    613 mm
  • Length
    1170 mm
  • Moment Capacity
    6754 N-m, 9648 N-m, 988.4 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    17048 N
  • Radial Static Load Capacity
    24354 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    26.5122 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text