Motion
ASN63-1490-773

ROLLON CORP
ASN63-1490-773

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 773 mm, 1490 mm Long
MI ITEM #07050074
MFR #ASN63-1490-773
Your Price$2,222.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN63-1490-773

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 773 mm, 1490 mm Long
MI ITEM #07050074
MFR #ASN63-1490-773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,222.38/each(List $2,777.98)

Overview

Mfr description
ASN63-1490-773, SIZE 63 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    63 mm
  • Stroke
    773 mm
  • Length
    1490 mm
  • Moment Capacity
    11368 N-m, 1282.4 N-m, 16240 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    22608 N
  • Radial Static Load Capacity
    32297 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    33.7634 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text