Motion
ASN63-1650-853

ROLLON CORP
ASN63-1650-853

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 853 mm, 1650 mm Long
MI ITEM #07050075
MFR #ASN63-1650-853
Price$2,995.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN63-1650-853

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 853 mm, 1650 mm Long
MI ITEM #07050075
MFR #ASN63-1650-853

Mfr description
ASN63-1650-853, SIZE 63 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,995.34/each

Specifications

Dimensions

  • Length
    1650 mm
  • Rail Size
    63 mm
  • Stroke
    853 mm
  • Weight
    37.389 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    25394 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    14123 N-m, 1429.4 N-m, 20176 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    36277 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)