Motion
ASN63-1810-933

ROLLON CORP
ASN63-1810-933

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 933 mm, 1810 mm Long
MI ITEM #07050076
MFR #ASN63-1810-933
List Price$3,250.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN63-1810-933

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 933 mm, 1810 mm Long
MI ITEM #07050076
MFR #ASN63-1810-933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,250.15/each for your price

Overview

Mfr description
ASN63-1810-933, SIZE 63 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    63 mm
  • Stroke
    933 mm
  • Length
    1810 mm
  • Moment Capacity
    1576.3 N-m, 17177 N-m, 24539 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    28182 N
  • Radial Static Load Capacity
    40261 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    41.0146 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text