Motion
ASN63-690-373

ROLLON CORP
ASN63-690-373

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 373 mm, 690 mm Long
Mi Item #07050079
MFR #ASN63-690-373
Price$1,447.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN63-690-373

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 373 mm, 690 mm Long
Mi Item #07050079
MFR #ASN63-690-373

Mfr description
ASN63-690-373, SIZE 63 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,447.63/each

Specifications

Dimensions

  • Length
    690 mm
  • Rail Size
    63 mm
  • Stroke
    373 mm
  • Weight
    15.6354 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    8774 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    2072 N-m, 2960 N-m, 547.5 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    12534 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)