Motion
ASN63-850-453

ROLLON CORP
ASN63-850-453

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 453 mm, 850 mm Long
Mi Item #07050081
MFR #ASN63-850-453
Price$1,455.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN63-850-453

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 453 mm, 850 mm Long
Mi Item #07050081
MFR #ASN63-850-453

Mfr description
ASN63-850-453, SIZE 63 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,455.38/each

Specifications

Dimensions

  • Length
    850 mm
  • Rail Size
    63 mm
  • Stroke
    453 mm
  • Weight
    19.261 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    11516 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    3334 N-m, 4763 N-m, 694.5 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    16452 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)