Motion
CDW43-120-2RS-B-T

ROLLON CORP
CDW43-120-2RS-B-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 120 mm
MI ITEM #07050091
MFR #CDW43-120-2RS-B-T
Your Price$560.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CDW43-120-2RS-B-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 120 mm
MI ITEM #07050091
MFR #CDW43-120-2RS-B-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$560.57/each(List $644.66)

Overview

Mfr description
CDW43-120-2RS-B-T, 3 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    43 mm
  • Overall Length
    120 mm
  • Dynamic Load Capacity
    12280 N
  • Radial Static Load Capacity
    5500 N
  • Axial Static Load Capacity
    1570 N
  • Speed
    7 m/s
  • Moment Capacity
    104.5 N-m, 23.6 N-m, 60 N-m
  • Acceleration
    15 m/s²
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    1.408 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text