Motion
CRA63-2ZR

ROLLON CORP
CRA63-2ZR

Cam Guided Rail Component - CRA Series, Roller, 63 mm Rail Size
MI ITEM #07050099
MFR #CRA63-2ZR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CRA63-2ZR

Cam Guided Rail Component - CRA Series, Roller, 63 mm Rail Size
MI ITEM #07050099
MFR #CRA63-2ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRA63-2ZR, RLR WITH ECC PIVOT, SEALED
  • Call your local Motion Industries Branch for quote

Specifications

  • Component Type
    Roller
  • Series
    CRA
  • Rail Size
    63 mm
  • Radial Static Load Capacity
    5775 N
  • Speed
    9 m/s
  • Acceleration
    20 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    0.418 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text