1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
CRXA30-2RS
Cam Guided Rail Component - CRX Series, Roller, 30 mm Rail Size, For Use With: Slider 30, X-Rail
Mi Item #
07050100
MFR #
CRXA30-2RS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
ROLLON CORP CRXA30-2RS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
CRXA30-2RS
Cam Guided Rail Component - CRX Series, Roller, 30 mm Rail Size, For Use With: Slider 30, X-Rail
Mi Item #
07050100
MFR #
CRXA30-2RS
Mfr description
CRAX30-2RS, V2 FOR TEX, ECC RLR, SEALED
Call your local Motion Industries Branch for quote
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Rail Size
30 mm
Weight
0.0484 lb
Details
Component Type
Roller
Operating Temperature
-20°C/+100 °C
Series
CRX
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items