Motion
CRN63-2ZR

ROLLON CORP
CRN63-2ZR

Cam Guided Rail Component - CRN Series, Roller, 63 mm Rail Size
MI ITEM #07050101
MFR #CRN63-2ZR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CRN63-2ZR

Cam Guided Rail Component - CRN Series, Roller, 63 mm Rail Size
MI ITEM #07050101
MFR #CRN63-2ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rail Size
    63 mm
  • Weight
    0.418 lb

Details

  • Acceleration
    20 m/s²
  • Component Type
    Roller
  • Operating Temperature
    -20°C/+120 °C
  • Radial Static Load Capacity
    5775 N
  • Series
    CRN
  • Speed
    9 m/s

Overview

Mfr description
CRN63-2ZR, CONC RLR, SEALED
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought