1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
CRPA20-2Z
Cam Guided Rail Component - CRPA Series, Roller, 20 mm Rail Size, For Use With: Slider 20, X-Rail
Mi Item #
07050103
MFR #
CRPA20-2Z
Price
$35.28
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
ROLLON CORP CRPA20-2Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
CRPA20-2Z
Cam Guided Rail Component - CRPA Series, Roller, 20 mm Rail Size, For Use With: Slider 20, X-Rail
Mi Item #
07050103
MFR #
CRPA20-2Z
Mfr description
CRPA20-2Z, V1 FOR TES, ECC RLR, SHIELDED
Call your local Motion Industries Branch for quote
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.28
/each
Add to Cart
Specifications
Dimensions
Rail Size
20 mm
Weight
0.0132 lb
Details
Component Type
Roller
Operating Temperature
-20°C/+120 °C
Series
CRPA
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items