Overview
Mfr description
CRPN20-2Z, V1 FOR TES, CONC RLR, X RAIL
- Call your local Motion Industries Branch for quote
Specifications
- Component TypeRoller
- SeriesCRPA
- Rail Size20 mm
- Operating Temperature-20°C/+120 °C
- Weight0.0132 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data