Motion
CSW18-100-2RS-T

ROLLON CORP
CSW18-100-2RS-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 18 mm, Overall Length: 100 mm
MI ITEM #07050112
MFR #CSW18-100-2RS-T
Your Price$350.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW18-100-2RS-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 18 mm, Overall Length: 100 mm
MI ITEM #07050112
MFR #CSW18-100-2RS-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$350.84/each(List $421.00)

Overview

Mfr description
CSW18-100-2RS-T, 5 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    18 mm
  • Overall Length
    100 mm
  • Dynamic Load Capacity
    1830 N
  • Radial Static Load Capacity
    975 N
  • Axial Static Load Capacity
    360 N
  • Speed
    3 m/s
  • Moment Capacity
    2.8 N-m, 24.7 N-m, 9.4 N-m
  • Acceleration
    10 m/s²
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    0.132 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text