Motion
CSW63-345-2ZR-A-U

ROLLON CORP
CSW63-345-2ZR-A-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 63 mm, Overall Length: 345 mm
MI ITEM #07050122
MFR #CSW63-345-2ZR-A-U
List Price$1,311.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW63-345-2ZR-A-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 63 mm, Overall Length: 345 mm
MI ITEM #07050122
MFR #CSW63-345-2ZR-A-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,311.00/each for your price

Overview

Mfr description
CSW63-345-2ZR-A-U, 6 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    63 mm
  • Overall Length
    345 mm
  • Dynamic Load Capacity
    36600 N
  • Radial Static Load Capacity
    15000 N
  • Axial Static Load Capacity
    10000 N
  • Speed
    9 m/s
  • Moment Capacity
    1100 N-m, 1830 N-m, 350 N-m, 689 N-m
  • Acceleration
    20 m/s²
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    2.222 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text