Motion
DBN28-690-717

ROLLON CORP
DBN28-690-717

Telescopic Rail Cold Drawn - 28 mm Rail, 717 mm Stroke, 690 mm Long
MI ITEM #07050136
MFR #DBN28-690-717
Price$819.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN28-690-717

Telescopic Rail Cold Drawn - 28 mm Rail, 717 mm Stroke, 690 mm Long
MI ITEM #07050136
MFR #DBN28-690-717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$819.92/each

Specifications

Dimensions

  • Length
    690 mm
  • Rail Size
    28 mm
  • Stroke
    717 mm
  • Weight
    6.13272 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    252 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    252 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DBN28-690-717, SIZE 28 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought