Motion
DBN35-290-318

ROLLON CORP
DBN35-290-318

Telescopic Rail Cold Drawn - 35 mm Rail, 318 mm Stroke, 290 mm Long
MI ITEM #07050143
MFR #DBN35-290-318
Price$602.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN35-290-318

Telescopic Rail Cold Drawn - 35 mm Rail, 318 mm Stroke, 290 mm Long
MI ITEM #07050143
MFR #DBN35-290-318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$602.95/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    35 mm
  • Stroke
    318 mm
  • Weight
    3.8918 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    560 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    667 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DBN35-290-318, SIZE 35 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought