Motion
DBN35-850-886

ROLLON CORP
DBN35-850-886

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 886 mm, 850 mm Long
Mi Item #07050147
MFR #DBN35-850-886
Price$1,386.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN35-850-886

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 886 mm, 850 mm Long
Mi Item #07050147
MFR #DBN35-850-886

Mfr description
DBN35-850-886, SIZE 35 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,386.81/each

Specifications

Dimensions

  • Length
    850 mm
  • Rail Size
    35 mm
  • Stroke
    886 mm
  • Weight
    11.407 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    250 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    250 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)