Motion
DBN43-1810-1856

ROLLON CORP
DBN43-1810-1856

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1856 mm, 1810 mm Long
Mi Item #07050154
MFR #DBN43-1810-1856
Price$3,020.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN43-1810-1856

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1856 mm, 1810 mm Long
Mi Item #07050154
MFR #DBN43-1810-1856

Mfr description
DBN43-1810-1856, SIZE 43 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,020.52/each

Specifications

Dimensions

  • Length
    1810 mm
  • Rail Size
    43 mm
  • Stroke
    1856 mm
  • Weight
    41.811 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    365 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    365 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)